1/2 in. CTS x NPT 160 psi Plastic Elbow in White
Speedfit® 1/2 in. CTS x NPT 160 psi Plastic Elbow in White
Package Quantity Info:
Each: 1 Inner Pack: 5 Case: 60-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Specifications
- ANSI:
- ANSI 14
- ASTM:
- ASTM F-876, ASTM F-877
- Application:
- Plumbing
- CSA Certified:
- CSA B137.5
- Collection:
- Speedfit®
- Color Finish Name:
- White
- Elbow Degree:
- 90°
- End Connection 1:
- Push
- End Connection 2:
- MPT
- End Connections:
- Push x MPT
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Elbow
- Material:
- Plastic
- Material Type:
- Polymer
- Maximum Temperature:
- 200
- NSF:
- NSF 14
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 160 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 665628036376