1/2 x 3/8 in. OD Tube Reducing Plastic and Acetal Copolymer Bulkhead Union Connector in Grey
Speedfit® 1/2 x 3/8 in. OD Tube Reducing Plastic and Acetal Copolymer Bulkhead Union Connector in Grey
Package Quantity Info:
EA: 1 IP: 10 CA: 100-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Product Details
Documents
Specifications
- Clean Bagged:
- No
- Collection:
- Speedfit®
- Color Finish Name:
- Grey
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- OD Tube
- FM Approved:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 1/2 in x 3/8 in
- Fitting Type:
- Union
- Material:
- Plastic
- Material Type:
- Acetal
- Maximum Temperature:
- 167
- Minimum Temperature:
- -14
- NSF:
- NSF 51, NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 150 psi