Speedfit® 1/4 in. Push Polypropylene Union

Part #JPP0408WP  |  Item #4435607  |  Manufacturer Part #PP0408WP

$2.82 EACH
View All Sizes
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 100
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 1/4 in

    Part #JPP0408WP | Mfr. Part #PP0408WP

    Call for Pricing
    Call for Pricing
    Call us for price
    $2.82 /EACH

    Added to your cart. View Cart
  • 3/8 in

    Part #JPP0412WP | Mfr. Part #PP0412WP

    Call for Pricing
    Call for Pricing
    Call us for price
    $3.82 /EACH

    Added to your cart. View Cart

Product Details

  • Connects to copper or plastic tubing
  • Push-connect is simple to use with no tools or glue required
  • Provides a permanent/removable leak-proof connection
  • Suitable for water and food applications, FDA Approved
  • Corrosion free
  • Lead Free

Specifications

ASTM Specifications: No

Application: Water

CSA Certified: No

Clean Bagged: No

Collection: Speedfit®

End Connection 1: Push

End Connection 2: Push

End Connections: Push

FM Approved: No

Fitting Size 1: 1/4 in

Fitting Size 2: 1/4 in

Fitting Sizes: 1/4 in

Fitting Type: Straight, Union

IAPMO Listed: Yes

ISO Specifications: ISO 9001

Material: Plastic

Material Type: Polypropylene

Maximum Pressure: 150 psi

Maximum Temperature: 140

NSF Certified: Yes

NSF Specifications: NSF 51, NSF 61

Origin: Domestic