1/4 in. Union Plastic Tee

John Guest

Speedfit® 1/4 in. Union Plastic Tee

Brand image
John Guest

Speedfit® 1/4 in. Union Plastic Tee

  • Part #JPP0208WP
  • Item #4435617
  • Manufacturer Part #PP0208WP
3.7 out of 5 Customer Rating

$1.00
EACH

Package Quantity Info:

EA: 1 IP: 1 CA: 80
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up:
  • Shipping: Available for immediate shipment

All Sizes

Product Details

  • Push-connect is simple to use with no tools or glue required
  • Provides a permanent/removable leak-proof connection
  • Connects to copper or plastic tubing
  • Lead Free
  • Corrosion free
  • Suitable for water and food applications, FDA Approved

Specifications

ANSI:
ANSI 51, ANSI 61
ASTM:
ASTM F-877
Application:
Waterworks
CSA Certified:
CSA B137.5
Clean Bagged:
No
Collection:
Speedfit®
Color Finish Category:
Whites
Color Finish Name:
White
End Connection 1:
Union
End Connection 2:
Union
End Connection 3:
Union
End Connections:
Union
FM Approved:
No
Fitting Size 1:
1/4 in
Fitting Size 2:
1/4 in
Fitting Size 3:
1/4 in
Fitting Sizes:
1/4 in
Fitting Type:
Straight Tee
IAPMO Listed -:
No
ISO:
ISO 9001
Material:
Plastic
Material Type:
Polypropylene
Maximum Temperature:
140
Minimum Temperature:
70
NSF:
NSF 51, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - High:
150