1/4 x 1/4 x 3/8 in. OD Tube Plastic Reducing Tee
Speedfit® 1/4 x 1/4 x 3/8 in. OD Tube Plastic Reducing Tee
Package Quantity Info:
EA: 1 IP: 10 CA: 150-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Push-connect is simple to use with no tools or glue required
- Provides a permanent/removable leak-proof connection
- Connects to copper or plastic tubing
- Lead Free
- Corrosion free
- Suitable for air, inert gases, and pneumatic applications
Specifications
- ANSI:
- ANSI 51, ANSI 61
- ASTM:
- ASTM F-877
- Application:
- Waterworks
- CSA Certified:
- CSA B137.5
- Clean Bagged:
- No
- Collection:
- Speedfit®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connection 3:
- OD Tube
- End Connections:
- OD Tube
- FM Approved:
- No
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/4 in
- Fitting Size 3:
- 3/8 in
- Fitting Sizes:
- 1/4 in x 1/4 in x 3/8 in
- Fitting Type:
- Tee
- IAPMO Listed -:
- No
- ISO:
- ISO 14001, ISO 9001
- Material:
- Plastic
- Material Type:
- Polypropylene
- Minimum Temperature:
- 70
- NSF:
- NSF 51, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - High:
- 150
- Temperature Range:
- -20 to 70 Deg C
- Weight:
- 0.02 lb