This product requires certification to purchase.

3/4 in. OD Tube Plastic Union Tee

John Guest

Speedfit® 3/4 in. OD Tube Plastic Union Tee

  • Fast #
  • Part #JPEI0228
  • Item #2995650
  • Manufacturer Part #PEI0228
3.3 out of 5 Customer Rating
Brand image
John Guest

Speedfit® 3/4 in. OD Tube Plastic Union Tee

  • Fast #
  • Part #JPEI0228
  • Item #2995650
  • Manufacturer Part #PEI0228
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Connects to any combination of copper, PEX, and CPVC pipe
  • Approved for behind wall applications as a permanent leak-free connection
  • Push-connect is simple to use with no tools or glue required
  • Twist and lock feature provides added security
  • Suitable for domestic hot and cold water and hydronic heat applications
  • Resistant to scale build-up
  • Warranty for 25 years
  • Lead Free
  • Requires Certification

Documents


Specifications

ASTM:
ASTM F-877
Application:
Plumbing
CSA Certified:
CSA B137.5
Clean Bagged:
No
Collection:
Speedfit®
End Connection 1:
Push
End Connection 2:
Push
End Connection 3:
Push
End Connections:
Push
FM Approved:
No
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Size 3:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Tee
IAPMO Listed:
Yes
ISO:
ISO 9001
Material:
Plastic
Material Type:
Polyphenylsulfone
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Package Quantity:
Count of 2
Pressure - Maximum:
160 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
665628022072