This product requires certification to purchase.

3/8 in. OD Tube x MPT Polypropylene Single-Packed Union Connector with EPDM O-Ring Seal

John Guest

Speedfit® 3/8 in. OD Tube x MPT Polypropylene Single-Packed Union Connector with EPDM O-Ring Seal

  • Fast #
  • Part #JPP011223WP
  • Item #4435629
  • Manufacturer Part #PP011223WP
4 out of 5 Customer Rating
Brand image
John Guest

Speedfit® 3/8 in. OD Tube x MPT Polypropylene Single-Packed Union Connector with EPDM O-Ring Seal

  • Fast #
  • Part #JPP011223WP
  • Item #4435629
  • Manufacturer Part #PP011223WP
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Connects to copper or plastic tubing
  • Push-connect is simple to use with no tools or glue required
  • Provides a permanent/removable leak-proof connection
  • Suitable for water and food applications, FDA Approved
  • Corrosion free
  • Lead Free
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
OD Tube
End Connection 2
MPT
End Connections
OD Tube x MPT
Fitting Size 1
3/8 in
Fitting Size 2
3/8 in
Fitting Sizes
3/8 in
Characteristics & Features
Clean Bagged
No
Collection
Speedfit®
Color Finish Name
White
Fitting Type
Adapter
Material
Plastic
Material Type
Polypropylene
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Electrical & Operational Information
Maximum Temperature
70
Pressure - High
150
Warranty & Product Information
ANSI
ANSI 14
Application
Water
ASTM
ASTM F-876, ASTM F-877
CSA Certified
CSA B137.5
FM Approved
No
IAPMO Listed
Yes
ISO
ISO 9001
NSF
NSF 51, NSF 61
NSF Certified
Yes
UPC
665626120107