3/8 in. Push Plastic Cap
This product has been replaced by
Manufacturer Part #PI4612S-US
Speedfit® 3/8 in. Push Plastic Cap
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 500-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- For use with plastic or copper OD sized tubing
- Polypropylene body, EPDM O-ring
- Quick and easy connection/disconnection
- Lead free materials
- Food Quality, suitable for potable liquids and pure water
- NSF51 and NSF61 listed
- Rated to 150 psi at 70 degrees F
Specifications
- ASTM:
- No
- Application:
- Potable Water
- CSA Certified:
- No
- Clean Bagged:
- No
- Collection:
- Speedfit®
- Color Finish Name:
- Grey
- End Connection 1:
- Push
- End Connections:
- Push
- FM Approved:
- No
- Fitting Size 1:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Fitting Type:
- Cap
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Material:
- Plastic
- Material Type:
- Acetal
- NSF:
- NSF 51, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 150 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Schedule Class:
- 150 psi