3/4 in. Plain End Polyethylene Insert
This product has been replaced by
Manufacturer Part #TSI28-US
Speedfit® 3/4 in. Plain End Polyethylene Insert
Package Quantity Info:
Each: 1 Inner Pack: 25 Case: 250-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Quick and easy to install, just push into end of cut PEX pipe.
- Stiffens end of PEX pipe.
- Required for hydronic heating applications.
Documents
Specifications
- ASTM:
- ASTM F-877, ASTM F-876
- Clean Bagged:
- No
- Collection:
- Speedfit®
- Color Finish Name:
- White
- Fits Pipe Size:
- 3/4 in
- Fitting Type:
- Insert
- ISO:
- ISO 9001
- Material:
- Plastic
- Material Type:
- Polyethylene
- Maximum Temperature:
- 200
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 160 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 665628021914