3/8 x 9/16 in. OD x UNEF Polypropylene Compression Female Connector Coupling with EPDM O-Ring and Plumbing
Speedfit® Twist and Lock® 3/8 x 9/16 in. OD x UNEF Polypropylene Compression Female Connector Coupling with EPDM O-Ring and Plumbing
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 200-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
All Sizes
Product Details
Product Details
- Connects to copper or plastic tubing
- Push-connect is simple to use with no tools or glue required
- Provides a permanent/removable leak-proof connection
- Corrosion free
- Lead Free
- Connects to 3/8 male compression threads
-
Lead Law Compliant
Specifications
- ASTM:
- ASTM F-877
- Application:
- Water, Plumbing
- CSA Certified:
- CSA B137.5
- Clean Bagged:
- No
- Collection:
- Speedfit® Twist and Lock®
- End Connection 1:
- Push
- End Connection 2:
- FPT
- End Connections:
- OD Tube x UNEF
- FM Approved:
- No
- Fitting Size 1:
- 3/8
- Fitting Size 2:
- 9/16
- Fitting Sizes:
- 3/8 in x 9/16 in
- Fitting Type:
- Connector
- IAPMO Listed:
- Yes
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Plastic
- Material Type:
- Polypropylene
- Maximum Temperature:
- 140
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 160 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 665628043275