1/4 in. Push Plastic Cap
This product has been replaced by
Manufacturer Part #PI4608S-US
1/4 in. Push Plastic Cap
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 500-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Connects to copper or plastic tubing
- Push-connect is simple to use with no tools or glue required
- Provides a permanent/removable leak-proof connection
- Suitable for air, inert gases, and pneumatic applications
- Corrosion free
- Lead Free
Specifications
- ASTM:
- No
- CSA Certified:
- No
- Clean Bagged:
- No
- Color Finish Name:
- Grey
- End Connection 1:
- Push
- End Connections:
- Push
- FM Approved:
- No
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Fitting Type:
- Cap
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Material:
- Plastic
- Material Type:
- Acetal
- NSF:
- NSF 51, NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 230 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 665626056215