This product requires certification to purchase.

3/8 x 1/4 in. 150 psi OD Tube x NPTF Polypropylene Adapter in White

This product has been replaced by

POLYPROPYLENE STEM ADAPTER 3/8 X 1/4 NPTF
John Guest POLYPROPYLENE STEM ADAPTER 3/8 X 1/4 NPTF
Manufacturer Part #PP051222W-US
John Guest

3/8 x 1/4 in. 150 psi OD Tube x NPTF Polypropylene Adapter in White

  • Fast #
  • Part #JPP051222W
  • Item #4101877
  • Manufacturer Part #PP051222W
4.5 out of 5 Customer Rating
Brand image

This product has been replaced by

POLYPROPYLENE STEM ADAPTER 3/8 X 1/4 NPTF
John Guest POLYPROPYLENE STEM ADAPTER 3/8 X 1/4 NPTF
Manufacturer Part #PP051222W-US
John Guest

3/8 x 1/4 in. 150 psi OD Tube x NPTF Polypropylene Adapter in White

  • Fast #
  • Part #JPP051222W
  • Item #4101877
  • Manufacturer Part #PP051222W
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 300
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • For use with JG Push-fit fittings
  • Polypropylene body
  • Quick and easy connection/disconnection
  • Lead free materials
  • Food quality, suitable for potable liquids and pure water
  • NSF51 and NSF61 listed
  • Requires Certification

Specifications

Application:
Liquid, Push-On Fitting, Water
Color Finish Name:
White
End Connection 1:
OD Stem
End Connection 2:
FPT
End Connections:
OD Stem x FPT
Fitting Size 1:
3/8 in
Fitting Size 2:
1/4 in
Fitting Sizes:
3/8 in x 1/4 in
Fitting Type:
Adapter
IAPMO Listed:
No
Material:
Plastic
Material Type:
Polypropylene
Minimum Temperature:
70
NSF:
NSF 51, NSF 61
NSF Certified:
Yes
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
665626096617