This product requires certification to purchase.

3/8 in. OD Tube x NPTF Plastic 90 Degree Elbow

John Guest

3/8 in. OD Tube x NPTF Plastic 90 Degree Elbow

  • Fast #
  • Part #JPP091223W
  • Item #3402450
  • Manufacturer Part #PP091223W
3.5 out of 5 Customer Rating
Brand image
John Guest

3/8 in. OD Tube x NPTF Plastic 90 Degree Elbow

  • Fast #
  • Part #JPP091223W
  • Item #3402450
  • Manufacturer Part #PP091223W
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 100
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Round Rock, TX
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Lead free, corrosion free
  • Provides a permanent/removable leak-proof connection
  • Works with copper or plastic tube
  • No tools required
  • Requires Certification

Specifications

ANSI:
ANSI 14
CSA Certified:
CSA B137.5
Color Finish Name:
White
Elbow Degree:
90°
End Connection 1:
Push
End Connection 2:
FPT
End Connections:
Push x FPT
Fitting Size 1:
3/8 in
Fitting Size 2:
3/8 in
Fitting Sizes:
3/8 in
Fitting Type:
Elbow
IAPMO Listed:
No
Material:
Plastic
Material Type:
Polypropylene
Minimum Temperature:
33
NSF:
NSF 51, NSF 61
NSF Certified:
Yes
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
No