1/2 in x 3/4 x 18 in. CTS x NPS Flexible Hose
ProLock™ 1/2 in x 3/4 x 18 in. CTS x NPS Flexible Hose
Product Details
Product Details
- Flexi hose
Documents
Specifications
- ASTM:
- ASTM F-877, ASTM F-876
- CSA Certified:
- CSA B137.5
- Collection:
- ProLock™
- End Connection 1:
- Push-to-Connect
- End Connection 2:
- NPSM
- End Connections:
- Push-to-Connect x NPSM
- Fitting Size 1:
- 1/2
- Fitting Size 2:
- 1/2
- Fitting Sizes:
- 1/2 in x 3/4 in
- IAPMO Listed:
- Yes
- Length:
- 18
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 125 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 665628042896