This product requires certification to purchase.

1/2 in. Duct Liner Fiberglass R2.2

Johns Manville

Linacoustic RC® 1/2 in. Duct Liner Fiberglass R2.2

  • Fast #
  • Part #J3258365
  • Item #2368661
  • Manufacturer Part #3258365
5 out of 5 Customer Rating
Brand image
Johns Manville

Linacoustic RC® 1/2 in. Duct Liner Fiberglass R2.2

  • Fast #
  • Part #J3258365
  • Item #2368661
  • Manufacturer Part #3258365
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Linacoustic RC™ is a flexible duct liner insulation made from strong, glass fibers bonded with a thermosetting resin
  • Combines state-of-the-art facing technology with an advanced coating system to provide the durability of a mat facing with the reliability of a coating
  • Smooth, strong mat/coating composite delivers a high degree of water resistance and an EPA-registered protective agent to protect the coating from potential growth of fungus and bacteria
  • Flame-attenuated glass fibers give the Linacoustic RC® core notably better acoustical and thermal properties than other leading liners
  • Requires Certification

Documents


Specifications

ASTM:
ASTM E-84
Collection:
Linacoustic RC®
Length:
100 ft
Material:
Fiberglass
Product Type:
Liner
R value:
R2.2
Thickness:
1/2 in
Width:
47 in