1/2 in. x 47 in. x 100 ft. RC Duct Liner
Linacoustic RC® 1/2 in. x 47 in. x 100 ft. RC Duct Liner
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in MO
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in MO
Product Details
Product Details
- Linacoustic RC™ is a flexible duct liner insulation made from strong, glass fibers bonded with a thermosetting resin
- Combines state-of-the-art facing technology with an advanced coating system to provide the durability of a mat facing with the reliability of a coating
- Smooth, strong mat/coating composite delivers a high degree of water resistance and an EPA-registered protective agent to protect the coating from potential growth of fungus and bacteria
- Flame-attenuated glass fibers give the Linacoustic RC® core notably better acoustical and thermal properties than other leading liners
Documents
Specifications
- ASTM:
- ASTM E-84
- Collection:
- Linacoustic RC®
- Length:
- 100 ft
- Material:
- Fiberglass
- Product Type:
- Liner
- Proposition 65:
- WARNING! This product contains a chemical known to the state of California to cause cancer.
- R value:
- R2.2
- Thickness:
- 1/2 in
- Width:
- 47 in