This product requires certification to purchase.

1 in. Duct Liner Fiberglass

Johns Manville

Linacoustic RC® 1 in. Duct Liner Fiberglass

  • Fast #
  • Part #JPMD471
  • Item #4632224
  • Manufacturer Part #PMD471
5 out of 5 Customer Rating
Brand image
Johns Manville

Linacoustic RC® 1 in. Duct Liner Fiberglass

  • Fast #
  • Part #JPMD471
  • Item #4632224
  • Manufacturer Part #PMD471
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Duct Liner - Fiberglass
  • Requires Certification

Documents


Specifications

ASTM:
ASTM C-1071, ASTM C-1338, ASTM C-411, ASTM C-423, ASTM C-518, ASTM E-795, ASTM E-84, ASTM G-21, ASTM G-22
Collection:
Linacoustic RC®
Length:
100 ft
Material:
Fiberglass
Product Type:
Duct Liner
R value:
R2.2
Thickness:
1 in
Width:
47 in