This product requires certification to purchase.

1 in. Duct Liner in Black Fiberglass R4.2

Johns Manville

Linacoustic RC® 1 in. Duct Liner in Black Fiberglass R4.2

  • Fast #
  • Part #JRC1475
  • Item #2498730
  • Manufacturer Part #RC1475
4 out of 5 Customer Rating
Brand image
Johns Manville

Linacoustic RC® 1 in. Duct Liner in Black Fiberglass R4.2

  • Fast #
  • Part #JRC1475
  • Item #2498730
  • Manufacturer Part #RC1475
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Linacoustic RC™ is a flexible duct liner insulation made from strong, glass fibers bonded with a thermosetting resin
  • Combines state-of-the-art facing technology with an advanced coating system to provide the durability of a mat facing with the reliability of a coating
  • Smooth, strong mat/coating composite delivers a high degree of water resistance and an EPA-registered protective agent to protect the coating from potential growth of fungus and bacteria
  • Flame-attenuated glass fibers give the Linacoustic RC® core notably better acoustical and thermal properties than other leading liners
  • Requires Certification

Documents

Dimensions & Measurements
Length
50 ft
Thickness
1 in
Width
47 in
Characteristics & Features
Collection
Linacoustic RC®
Color Finish Name
Black
Material
Fiberglass
R value
R4.2
Warranty & Product Information
ASTM
ASTM E-84
Product Type
Liner