100 ft. x 59 x 1/2 in. Duct Liner
Linacoustic RC® 100 ft. x 59 x 1/2 in. Duct Liner
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ASTM:
- ASTM C-1071, ASTM C-1338, ASTM C-411, ASTM C-423, ASTM C-518, ASTM E-795, ASTM E-84, ASTM G-21, ASTM G-22
- Collection:
- Linacoustic RC®
- Color Finish Name:
- Black
- Length:
- 100 ft
- Material:
- Fiberglass
- Product Type:
- Duct Liner
- R value:
- R2.2
- Thickness:
- 1/2 in
- Width:
- 59 in