100 ft. x 59 x 1.5 in. Fiberglass Duct Liner
Linacoustic RC® 100 ft. x 59 x 1.5 in. Fiberglass Duct Liner
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Duct Liner - Fiberglass
Documents
Specifications
- ASTM:
- ASTM C-1071, ASTM C-1338, ASTM C-411, ASTM C-423, ASTM C-518, ASTM E-795, ASTM E-84, ASTM G-21, ASTM G-22
- Collection:
- Linacoustic RC®
- Length:
- 100 ft
- Material:
- Fiberglass
- Product Type:
- Duct Liner
- R value:
- R6.3
- Thickness:
- 1-1/2 in
- Width:
- 59 in