1 in. x 3 ft. Fiberglass Pipe Insulation
Micro-Lok® HP 1 in. x 3 ft. Fiberglass Pipe Insulation
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM C-1136, ASTM C-1338, ASTM C-1617, ASTM C-356, ASTM C-411, ASTM C-547, ASTM C-585, ASTM D-774, ASTM D-828, ASTM E-84, ASTM E-96
- Collection:
- Micro-Lok® HP
- FM Approved:
- No
- Fits Pipe Size:
- 1 in - 1-3/8 in
- Length:
- 3 ft
- Material:
- Fiberglass
- Maximum Temperature:
- 850
- Size:
- 36 in x 1 in
- Temperature Range:
- Up to 850 Deg F (Up to 454 Deg C)
- Thickness:
- 1 in
- UL Listed:
- Yes