3 in. x 3 ft. Fiberglass Pipe Insulation
Micro-Lok® HP 3 in. x 3 ft. Fiberglass Pipe Insulation
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ASTM:
- ASTM C-1045, ASTM C-1136 Type I, ASTM C-1136 Type II, ASTM C-1338, ASTM C-335, ASTM C-356, ASTM C-411, ASTM C-585, ASTM C-665, ASTM C-795, ASTM D-5116, ASTM D-5197, ASTM D-547 Type I, ASTM D-6196, ASTM D-774, ASTM D-828, ASTM E-84, ASTM E-96
- Collection:
- Micro-Lok® HP
- Diameter - Inside 1:
- 3 in
- Length:
- 3 ft
- Material:
- Fiberglass, Plastic
- Maximum Temperature:
- 850
- Temperature Range:
- 0 to 850 Deg F (-18 to 454 Deg C)
- Thickness:
- 1/2 in
- UL Listed:
- No