This product requires certification to purchase.

48 x 1-1/2 in. x 100 ft. Foil Wrap

Johns Manville

Microlite® 48 x 1-1/2 in. x 100 ft. Foil Wrap

  • Fast #
  • Part #J278179779
  • Item #2368666
  • Manufacturer Part #278179779
4.4 out of 5 Customer Rating
Brand image
Johns Manville

Microlite® 48 x 1-1/2 in. x 100 ft. Foil Wrap

  • Fast #
  • Part #J278179779
  • Item #2368666
  • Manufacturer Part #278179779
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Light weight, highly resilient, blanket-type thermal and acoustical insulation made of glass fibers, bonded with a white, formaldehyde-free resin
  • Available in a variety of densities, thicknesses, widths and roll lengths
  • Supplied with an FSK vapor barrier facing to meet installed performance requirements, with a 2" (51 mm) stapling tab
  • Recommended as thermal insulation for the exterior of HVAC systems or other spaces or surfaces where temperature control is required
  • Requires Certification

Documents


Specifications

Collection:
Microlite®
Length:
100 ft
Material:
Fiberglass
Product Type:
Duct Wrap
R value:
R4.2
Thickness:
1 1/2 in
Width:
48 in