This product requires certification to purchase.

48 x 2 in. x 75 ft. Type 100 Duct Wrap

Johns Manville

Microlite® 48 x 2 in. x 75 ft. Type 100 Duct Wrap

  • Fast #
  • Part #J278181379
  • Item #3346449
  • Manufacturer Part #278181379
4 out of 5 Customer Rating
Brand image
Johns Manville

Microlite® 48 x 2 in. x 75 ft. Type 100 Duct Wrap

  • Fast #
  • Part #J278181379
  • Item #3346449
  • Manufacturer Part #278181379
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Superior Acoustical and Thermal Performance - Duct Liner PM is specifically designed for lining sheet metal ducts in air conditioning, heating and ventilating systems, providing superior acoustical and thermal performance.
  • Improves Indoor Building Environment -Duct Liner PM improves indoor environmental quality by helping to control both temperature and sound.
  • Will Not Support Microbial Growth -The airstream surface of Duct Liner PM is treated with an antimicrobial agent specifically registered with the EPA for HVAC applications to resist potential growth of fungus or bacteria on the airstream surface.
  • Cleanability --If HVAC system cleaning is required, the airstream surface may be cleaned with industry-recognized dry methods. See the North American Insulation Manufacturers Association (NAIMA) “Cleaning Fibrous Glass Insulated Air Duct Systems.”
  • Requires Certification

Specifications

Collection:
Microlite®
Height:
71 in
Length:
45 in
Material:
Fiberglass
Product Type:
Duct Liner
Size:
71 in x 100 ft
Thickness:
1 in
Width:
71 in