48 x 3 in. x 50 ft. R8.3 Duct Wrap
Microlite® 48 x 3 in. x 50 ft. R8.3 Duct Wrap
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Light weight, highly resilient, blanket-type thermal and acoustical insulation made of glass fibers, bonded with a white, formaldehyde-free resin
- Available in a variety of densities, thicknesses, widths and roll lengths
- Supplied with an FSK vapor barrier facing to meet installed performance requirements, with a 2" (51 mm) stapling tab
- Recommended as thermal insulation for the exterior of HVAC systems or other spaces or surfaces where temperature control is required
Documents
Specifications
- Collection:
- Microlite®
- Length:
- 50
- Material:
- Fiberglass
- Product Type:
- Duct Wrap
- R value:
- R8.3
- Thickness:
- 3 in
- Width:
- 48