This product requires certification to purchase.

Fiberglass 36 in. Duct Wrap

Johns Manville

Microlite® Fiberglass 36 in. Duct Wrap

  • Fast #
  • Part #JDW13615SLD
  • Item #1608962
  • Manufacturer Part #DW13615SLD
5 out of 5 Customer Rating
Brand image
Johns Manville

Microlite® Fiberglass 36 in. Duct Wrap

  • Fast #
  • Part #JDW13615SLD
  • Item #1608962
  • Manufacturer Part #DW13615SLD
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Light weight, highly resilient, blanket-type thermal and acoustical insulation made of glass fibers, bonded with a white, formaldehyde-free resin
  • Available in a variety of densities, thicknesses, widths and roll lengths
  • Supplied with an FSK vapor barrier facing to meet installed performance requirements, with a 2" (51 mm) stapling tab
  • Recommended as thermal insulation for the exterior of HVAC systems or other spaces or surfaces where temperature control is required
  • Requires Certification

Documents


Specifications

Collection:
Microlite®
Length:
150
Material:
Fiberglass
Product Type:
Duct Wrap
Thickness:
1 in
Width:
36