This product requires certification to purchase.

Fiberglass Duct Wrap R6

Johns Manville

Microlite® Fiberglass Duct Wrap R6

  • Fast #
  • Part #J90023922
  • Item #7217371
  • Manufacturer Part #90023922
4.5 out of 5 Customer Rating
Brand image
Johns Manville

Microlite® Fiberglass Duct Wrap R6

  • Fast #
  • Part #J90023922
  • Item #7217371
  • Manufacturer Part #90023922
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Duct Liner - Fiberglass
  • Requires Certification

Specifications

Collection:
Microlite®
Length:
75
Material:
Fiberglass
Product Type:
Duct Wrap
R value:
R6
Thickness:
2.20 in
Width:
48