120 x 1 in. Duct Board
SuperDuct® RC™ 120 x 1 in. Duct Board
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Uniform Self-Sealing Lap Alignment and Adhesion - Tape is aligned at jacket edge to providea clean, seamless appearance while tape seals jacket to itself immediately and permanently.
- Superior Cutability and Fabrication -Mandrel wound production for consistent wall thickness and insulation dimension across all pipe sizes.
- Consistent Jacket Adhesion and Alignment -Smooth fiberglass section surface promotes jacket tightness for optimum finish appearance.
- Fire Safety - Meets ASTM E84, CAN ULC S102.2 – 25/50 rating and is UL listed and Labeled for use in plenum spaces.
- GREENGUARD Gold Certified -Each of our Micro-Lok products is GREENGUARD® Gold certified.
Documents
Specifications
- Collection:
- SuperDuct® RC™
- Depth:
- 7 in
- Height:
- 7 in
- Length:
- 36 in
- Material:
- Fiberglass
- Product Type:
- Pipe Insulation
- Size:
- 48 in x 120 in
- Thickness:
- 1 in
- Width:
- 48 in