This product requires certification to purchase.

#11 20 mil 0 to 150 Deg F PVC Elbow in White

Johns Manville

Zeston 2000® Series #11 20 mil 0 to 150 Deg F PVC Elbow in White

  • Fast #
  • Part #J1145
  • Item #8271145
  • Manufacturer Part #11-45
4.5 out of 5 Customer Rating
Brand image
Johns Manville

Zeston 2000® Series #11 20 mil 0 to 150 Deg F PVC Elbow in White

  • Fast #
  • Part #J1145
  • Item #8271145
  • Manufacturer Part #11-45
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Zeston 2000® series white PVC is intended for the protection of insulated or bare pipes
  • The system has long-lasting protection, an attractive finished appearance, and easy installation
  • Zeston 2000 series fittings are also available with Hi-Lo Temp fiber glass inserts
  • Requires Certification

Specifications

ASTM:
ASTM C-1338, ASTM C-411, ASTM C-553, ASTM D-1784, ASTM D-257, ASTM D-3679, ASTM D-638, ASTM D-790, ASTM D-792, ASTM E-136, ASTM E-84
Application:
Commercial, Industrial, Institutional
Collection:
Zeston 2000® Series
Color Finish Name:
White
Elbow Degree:
45°
Fitting Type:
Elbow
Material:
Fiberglass, Plastic
Material Type:
PVC
UL Listed:
UL 2818 Gold