7 in. PVC Tee
Zeston® 7 in. PVC Tee
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in NJ
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NJ
All Sizes
Product Details
Product Details
Specifications
- Clean Bagged:
- No
- Collection:
- Zeston®
- Color Finish Name:
- White
- FM Approved:
- No
- Fitting Size 1:
- 7
- Fitting Size 2:
- 7
- Fitting Size 3:
- 7
- Fitting Sizes:
- 7 in
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No