9 in. PVC Tee
Zeston® 9 in. PVC Tee
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Specifications
- ASTM:
- ASTM D-1784 Class 16354, ASTM D-257, ASTM D-3679, ASTM D-638, ASTM D-790, ASTM D-792, ASTM E-136, ASTM E-84
- Application:
- Copper Tubing, Iron Pipe, Soil Pipe
- Clean Bagged:
- No
- Collection:
- Zeston®
- Color Finish Name:
- White
- FM Approved:
- No
- Fitting Size 1:
- 9 in
- Fitting Size 2:
- 9 in
- Fitting Size 3:
- 9 in
- Fitting Sizes:
- 9 in
- Fitting Type:
- Straight Tee
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No