This product requires certification to purchase.

10 lb Box of Cotton Rags in White

Johnson & Johnson Advanced Material

10 lb Box of Cotton Rags in White

  • Fast #
  • Part #RW10
  • Item #277538
  • Manufacturer Part #RW10
5 out of 5 Customer Rating
Johnson & Johnson Advanced Material

10 lb Box of Cotton Rags in White

  • Fast #
  • Part #RW10
  • Item #277538
  • Manufacturer Part #RW10
5 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Name:
White
Material:
Cotton
Product Type:
Box Rag
Size:
10 lb