Size XL 18 mil Nitrile Disposable Gloves in Green (1 Dozen)
Size XL 18 mil Nitrile Disposable Gloves in Green (1 Dozen)
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Specifications
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- Disposable:
- Yes
- Glove Size:
- XL
- Material:
- Rubber
- Material Type:
- Nitrile
- Package Quantity:
- 1 Dozen
- Thickness:
- 18 mil