L Size Natural Glove
L Size Natural Glove
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Color Finish Name:
- Natural
- Glove Size:
- L
- Glove Type:
- Heat Resistant
- Length:
- 19 in
- Material:
- Cotton
- Reusable:
- Yes