1/2 in. Brass Standard Port Press x PEX Ball Valve
1/2 in. Brass Standard Port Press x PEX Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Gland follower and single O-ring stem design
- Blow-out proof stem
- 100% leak tested
- Wetted surfaces contain less than .25% lead content
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 14 2014, ANSI Z1157 2014
- ASTM:
- ASTM F-1960
- Clean Bagged:
- No
- End Connection 1:
- Press
- End Connection 2:
- Barbed
- End Connections:
- Press x Barbed
- FM Approved:
- No
- Handle Material:
- Chrome Plated Steel
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-19/20
- Material:
- Brass
- NSF:
- NSF 372, NSF 61-8
- NSF Certified:
- Yes
- Pressure - High:
- 150, 250
- Recommended Valve Application:
- Gas, Oil, Water
- Temperature Range:
- Up to 200 Deg F
- UL Listed:
- No
- UPC:
- 662527309136
- Valve Body Style:
- 2 piece
- Valve Disc Material:
- 304 Stainless Steel
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 1/2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve