1-1/2 in. Brass Full Port Union Threaded Ball Valve
1-1/2 in. Brass Full Port Union Threaded Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Solid ball construction
- 5 piece construction
- Mounting pad
- Reversible handle
- Adjustable stem packing with blow out proof stem
- 29 in-Hg vacuum rating
- 100% leak tested
- Wetted surfaces contain less than .25% lead content
- Repair kits available
- Locking handle available
Documents
Specifications
- ANSI:
- ANSI B1.20.1, ANSI B16.11
- API:
- API 598
- Clean Bagged:
- No
- FM Approved:
- No
- Handle Material:
- Stainless Steel
- IAPMO Listed:
- No
- Length:
- 5-6/25 in
- MSS:
- MSS SP-110
- Material:
- Brass
- NSF Certified:
- No
- Pressure - High:
- 150, 3000
- Recommended Valve Application:
- Gas, Oil, Water
- UL Listed:
- Yes
- UPC:
- 662527301383
- Valve Body Style:
- 5 piece
- Valve Disc Material:
- Stainless Steel
- Valve Operator:
- Reversible Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Hostaflon TFM 1600
- Valve Size:
- 1-1/2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve