1-1/4 in Brass Full Port Threaded Ball Valve
1-1/4 in Brass Full Port Threaded Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Dezincification-resistant brass alloy
- Gland follower and single O-ring stem design
- Blowout-proof stem
- 100% leak tested
- Leak-proof stem - lifetime warranty
- 29 inHg vacuum rating
- Wetted surfaces contain less than 0.25% lead content
-
Lead Law Compliant
Documents
Specifications
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Proposition 65:
- WARNING: THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS INCLUDING LEAD, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER, BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM.
- Type:
- J100106SSGLH
- Valve Port Opening:
- Full Port
- Valve Size:
- 1-1/4 in
- Valve Type:
- Ball Valve