1-1/4 in. Brass Full Port Solder 600# Ball Valve
1-1/4 in. Brass Full Port Solder 600# Ball Valve
Product Details
Product Details
- Includes 2 Viton Stem O-rings and Hostaflon TFM-1600 Packing and Seats
- Ecological washed
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI B16.18
- ASME:
- ASME B16.18
- CSA Certified:
- CSA 3-88
- Clean Bagged:
- No
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat
- FM Approved:
- Yes
- Handle Material:
- Steel
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 4-1/2 in
- MSS:
- MSS SP-110
- Material:
- Brass
- NSF:
- NSF 372, NSF 61 Annex G, NSF 61-8
- NSF Certified:
- Yes
- Pressure Class:
- 600#
- Recommended Valve Application:
- Gas, Oil, Water
- UL Listed:
- Yes
- UPC:
- 662527290595
- Valve Body Style:
- 2 piece
- Valve Disc Material:
- Brass
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Hostaflon TFM 1600
- Valve Size:
- 1-1/4 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve