1 in. Brass FNPT Locking Handle Gas Ball Valve
175-LWN 1 in. Brass FNPT Locking Handle Gas Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Tamper resistant lockwing cap
- 2 Viton® O-rings
- Full port design to accommodate industry leading stop changers
- Lockwing accommodates standard barrel locks
- Maintenance free design
- 100% leak tested
- 100% Made in Italy
- Leakproof stem - Lifetime Warranty
Specifications
- ANSI:
- ANSI B16.33
- CSA Certified:
- Yes
- Collection:
- 175-LWN
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- IAPMO Listed:
- Yes
- MSS:
- MSS SP-102
- Material:
- Brass
- Maximum Temperature:
- 300
- NSF:
- NSF 372, NSF 61-10
- NSF Certified:
- Yes
- Pressure - Maximum:
- 175 psig
- Recommended Valve Application:
- Gas
- UL Listed:
- No
- UPC:
- 662527291820
- Valve Body Style:
- 2 piece
- Valve Operator:
- Locking Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Viton
- Valve Size:
- 1 in
- Valve Type:
- Gas Ball Valve