This product requires certification to purchase.

2 in Brass Full Port Press Ball Valve

Jomar International

2 in Brass Full Port Press Ball Valve

  • Fast #
  • Part #J150208G
  • Item #9635015
  • Manufacturer Part #150-208G
5 out of 5 Customer Rating
Brand image
Jomar International

2 in Brass Full Port Press Ball Valve

  • Fast #
  • Part #J150208G
  • Item #9635015
  • Manufacturer Part #150-208G
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Dezincification-resistant brass alloy
  • Gland follower and single O-ring stem design
  • Blowout-proof stem
  • Wetted surfaces contain less than 0.25% lead content
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

End Connection 1:
Press
End Connection 2:
Press
End Connections:
Press
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
UPC:
662527307514
Valve Port Opening:
Full Port
Valve Size:
2 in
Valve Type:
Ball Valve