This product requires certification to purchase.

2 in. Brass Full Port Threaded 600# Ball Valve

Jomar International

2 in. Brass Full Port Threaded 600# Ball Valve

  • Fast #
  • Part #J100408G
  • Item #3918233
  • Manufacturer Part #100-408G
5 out of 5 Customer Rating
Brand image
Jomar International

2 in. Brass Full Port Threaded 600# Ball Valve

  • Fast #
  • Part #J100408G
  • Item #3918233
  • Manufacturer Part #100-408G
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Dezincification resistant brass alloy 1/2”-4” valves
  • Triple sealing stem with 2 Viton® O-rings and Hostaflon® seal
  • Blow-out proof stem
  • 100% leak tested
  • 100% Made in Italy
  • NSF 61 / NSF 372 Certified
  • Leakproof stem - Lifetime Warranty
  • 29 in-Hg vacuum rating
  • Wetted surfaces contain less than .25% lead content
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI B1.20.1, ANSI Z21.15
ASME:
ASME B16.44
CSA Certified:
CSA 3-88
Clean Bagged:
No
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
FM Approved:
No
Handle Material:
Steel
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
4-29/100 in
Material:
Brass
NSF:
NSF 372, NSF 61 Annex G, NSF 61-8
NSF Certified:
Yes
Pressure Class:
600#
Recommended Valve Application:
Gas, Oil, Water
UL Listed:
Yes
UPC:
662527290557
Valve Body Style:
2 piece
Valve Disc Material:
Brass
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
Hostaflon TFM 1600
Valve Size:
2 in
Valve Stem:
Blowout-Proof
Valve Type:
Ball Valve