3/4 in Brass Full Port MPT X Sweat Ball Valve
3/4 in Brass Full Port MPT X Sweat Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 80-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Dezincification-resistant brass alloy
- Gland follower and single O-ring stem design
- Blowout-proof stem
- 100% leak tested
- Wetted surfaces contain less than 0.25% lead content
-
Lead Law Compliant
Documents
Specifications
- End Connection 1:
- MPT
- End Connection 2:
- Sweat
- End Connections:
- MPT x Sweat
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Proposition 65:
- WARNING: THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS INCLUDING LEAD WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER, BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION GO TO WWW.P65WARNINGS.CA.GOV
- UPC:
- 662527309624
- Valve Port Opening:
- Full Port
- Valve Size:
- 3/4 in
- Valve Type:
- Ball Valve