This product requires certification to purchase.

3/4 in. Brass Full Port Male x Female Ball Valve

Jomar International

3/4 in. Brass Full Port Male x Female Ball Valve

  • Fast #
  • Part #J100134
  • Item #4088600
  • Manufacturer Part #100-134
5 out of 5 Customer Rating
Brand image
Jomar International

3/4 in. Brass Full Port Male x Female Ball Valve

  • Fast #
  • Part #J100134
  • Item #4088600
  • Manufacturer Part #100-134
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Aberdeen, NC
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Gland follower and single O-ring stem design
  • Teflon seats and stem packing
  • PGS090--150 have two stages of cooling, PGS072 is single stage
  • Anti-cycle timer built into the gas electronic control board
  • Tubular, dimpled heat exchangers
  • Pre-painted galvanized steel cabinet for long life and quality appearance
  • Integral commercial strength base rails
  • Holes provided for lifting lugs makes rooftop installation easier
  • Non-corrosive, sloped condensate drain pan, meets ASHRAE 62
  • Combination gas heating and electric cooling, self contained for year-round comfort
  • Requires Certification

Documents


Specifications

ANSI:
ANSI B1.20.1
Clean Bagged:
No
End Connection 1:
MPT
End Connection 2:
FPT
End Connections:
MPT x FPT
FM Approved:
Yes
Handle Material:
Chrome Plated Steel
IAPMO Listed:
No
Length:
3 in
MSS:
MSS SP-110
Material:
Brass
NSF Certified:
No
Pressure - High:
150, 600
Recommended Valve Application:
Gas, Oil, Water
UL Listed:
Yes
UPC:
662527292483
Valve Body Style:
2 piece
Valve Disc Material:
Chrome Plated Brass
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
PTFE
Valve Size:
3/4 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve