3/4 in. Sweat Multi-Flow Tankless Water Heater Valve
3/4 in. Sweat Multi-Flow Tankless Water Heater Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Unique, T.E.A. Ternary Eco Alloy® Coated 3-way style ball
- 2 Viton® O-rings with Teflon packing and packing nut guarantees no stem leaks
- US Patent No. 7,762,280 B2
- 3/4” 200,000 BTU/hr. lead free pressure relief valve included
- 100% leak tested
- 100% Made in Italy
- Leakproof stem - Lifetime Warranty
- Wetted surfaces contain less than .25% lead content
-
Not Compliant, Approved for Non-Potable Water Applications
Documents
Specifications
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Brass
- Product Type:
- Valve