This product requires certification to purchase.

3/4 in. Brass Full Port Solder 600# Ball Valve

Jomar International

3/4 in. Brass Full Port Solder 600# Ball Valve

  • Fast #
  • Part #J100414G
  • Item #3951151
  • Manufacturer Part #100-414G
4.2 out of 5 Customer Rating
Brand image
Jomar International

3/4 in. Brass Full Port Solder 600# Ball Valve

  • Fast #
  • Part #J100414G
  • Item #3951151
  • Manufacturer Part #100-414G
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Includes 2 Viton Stem O-rings and Hostaflon TFM-1600 Packing and Seats
  • Ecological washed
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI B16.18
ASME:
ASME B16.18
CSA Certified:
CSA 3-88
Clean Bagged:
No
End Connection 1:
Sweat
End Connection 2:
Sweat
End Connections:
Sweat
FM Approved:
Yes
Handle Material:
Steel
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
3-13/50 in
MSS:
MSS SP-110
Material:
Brass
NSF:
NSF 372, NSF 61 Annex G, NSF 61-8
NSF Certified:
Yes
Pressure Class:
600#
Recommended Valve Application:
Gas, Oil, Water
UL Listed:
Yes
UPC:
662527290571
Valve Body Style:
2 piece
Valve Disc Material:
Brass
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
Hostaflon TFM 1600
Valve Size:
3/4 in
Valve Stem:
Blowout-Proof
Valve Type:
Ball Valve