3/4 in. Sweat Valve Kit with Pressure Relief Valve
3/4 in. Sweat Valve Kit with Pressure Relief Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Unique, T.E.A. Ternary Eco Alloy® Coated 3-way style ball
- 3 Viton® O-rings with Teflon packing and packing nut guarantees no stem leaks
- US Patent No. 7,762,280 B3
- 3/4” 200,000 BTU/hr. lead free pressure relief valve included
- 100% leak tested
- 100% Made in Italy
- Leakproof stem - Lifetime Warranty
- Wetted surfaces contain less than .25% lead content
Documents
Specifications
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Length:
- 5-7/20 in
- Material:
- Brass
- Product Type:
- Valve
- UPC:
- 662527292292