This product requires certification to purchase.

1-1/2 in. Forged Brass 250 psi Sweat Shut Off Valve

Jomar International

Add-A-Valve® 1-1/2 in. Forged Brass 250 psi Sweat Shut Off Valve

  • Fast #
  • Part #J800107ADDG
  • Item #7218541
  • Manufacturer Part #800-107ADDG
4.5 out of 5 Customer Rating
Brand image
Jomar International

Add-A-Valve® 1-1/2 in. Forged Brass 250 psi Sweat Shut Off Valve

  • Fast #
  • Part #J800107ADDG
  • Item #7218541
  • Manufacturer Part #800-107ADDG
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Eliminates facility shutdowns
  • Bottom cleanout cap serves as full port line tap
  • Lead free sweat ball valve included in package
  • Loc-Tite® gasket sealant included
  • U.S. and Canadian patent no. 5,316,37
  • Wetted surfaces contain less than .25% lead content
  • Requires Certification
  • Lead Law Compliant


Specifications

Collection:
Add-A-Valve®
End Connection 1:
Sweat
End Connection 2:
Sweat
End Connections:
Sweat
Height:
13-43/50 in
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
4-13/20 in
Material:
Forged Brass
Maximum Temperature:
220
NSF:
NSF 372
NSF Certified:
Yes
Pressure - Maximum:
250 psi
Recommended Valve Application:
Water
UL Listed:
No
UPC:
662527300836
Valve Body Material:
Forged Brass
Valve Body Style:
Sweat
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
Stainless Steel
Valve Size:
1-1/2 in
Valve Type:
Shut Off Valve