This product requires certification to purchase.

1 in. Forged Brass Sweat Valve Kit

Jomar International

Add-A-Valve® 1 in. Forged Brass Sweat Valve Kit

  • Fast #
  • Part #J800105ADD
  • Item #301883
  • Manufacturer Part #800-105ADD
5 out of 5 Customer Rating
Brand image
Jomar International

Add-A-Valve® 1 in. Forged Brass Sweat Valve Kit

  • Fast #
  • Part #J800105ADD
  • Item #301883
  • Manufacturer Part #800-105ADD
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • Eliminates facility shutdowns
  • Bottom cleanout cap serves as full port line tap
  • Lead free sweat ball valve included in package
  • Loc-Tite® gasket sealant included
  • U.S. and Canadian patent no. 5,316,37
  • Wetted surfaces contain less than .25% lead content
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
Water or Glycol Systems
Collection:
Add-A-Valve®
End Connection 1:
Sweat
End Connection 2:
Sweat
End Connections:
Sweat
Material:
Forged Brass
Maximum Temperature:
220
NSF:
NSF 372
NSF Certified:
Yes
Pressure - Maximum:
250 psi
UL Listed:
No
UPC:
662527292681
Valve Size:
1 in