2 in. Forged Brass Sweat Valve Kit

You last purchased this on
 
Jomar International

Add-A-Valve® 2 in. Forged Brass Sweat Valve Kit

This product requires certification to purchase.
Brand image
You last purchased this on
 
Jomar International

Add-A-Valve® 2 in. Forged Brass Sweat Valve Kit

  • Fast #
  • Part #J800108ADD
  • Item #301878
  • Manufacturer Part #800-108ADD
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Bottom cleanout cap serves as full port line tap
  • Lead free sweat ball valve included in package
  • Eliminates facility shutdowns
  • Wetted surfaces contain less than .25% lead content
  • U.S. and Canadian patent no. 5,316,37
  • Loc-Tite® gasket sealant included
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
Water or Glycol Systems
Collection:
Add-A-Valve®
End Connection 1:
Sweat
End Connections:
Sweat
Height:
16-61/100 in
Length:
7-1/5 in
Material:
Forged Brass
Maximum Temperature:
220
NSF:
NSF 372
NSF Certified:
Yes
Pressure - Maximum:
250 psi
UL Listed:
No
Valve Size:
2 in
Width:
7-1/5 in