1 in. BRS PEx CHK Valve WTR
E-521G Series 1 in. BRS PEx CHK Valve WTR
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Dezincification-resistant brass alloy
- Forged lead-free brass body
- Can be installed in vertical or horizontal positions
- Bubble-tight PTFE seal
- Wetted surfaces contain less than 0.25% lead content
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 61, ANSI 372
- ASTM:
- ASTM F-1960
- Collection:
- E-521G Series
- End Connection 1:
- PEX Expansion
- End Connection 2:
- PEX Expansion
- End Connections:
- PEX Expansion
- Height:
- 1-27/50 in
- IAPMO Listed:
- Yes
- Installation Type:
- Horizontal Mount, Vertical Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 4 in
- Material:
- Brass
- Maximum Temperature:
- 302
- Minimum Temperature:
- 32
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 300 psi
- Pressure Class:
- 150#
- Proposition 65:
- WARNING: THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS INCLUDING LEAD WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION GO TO WWW.P65WARNINGS.CA.GOV
- Recommended Valve Application:
- Gas, Oil, Water
- Schedule Class:
- Class 150
- UPC:
- 662545008165
- Valve Body Material:
- Brass
- Valve Body Style:
- Inline
- Valve Disc Material:
- PTFE
- Valve Size:
- 1 in
- Valve Type:
- Check Valve
- Width:
- 1-27/50 in